Abbotsford

ABB 6NPW Connector service entrance copper 8-8AWG

Price $38.6784 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6NPW

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Service Entrance Connector Type Mechanical Service Entrance Connector
Size 8 AWG ACSR, 8 AWG CU, #10 AWG SOL, #6 AWG STR Hole Size 1/4 in
Connection Type Mechanical Material Copper Alloy
Finish Tin-Plated Application Service Entrance Connector
UPC 783786855315

Packages

100 - UNIT - (100)