Abbotsford
TABSC1000

ABB ELECTRIFICATION CANADA INC SC-1000 Cap cable oval split insulator steel

Price $13.6413 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SC-1000

Description

Steel City® Oval service cable cap with split insulator. Made of steel. Suitable for use with 3No.3-2 cable.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Cable Cap Type Cable Caps
Size 3 - 2 AWG Connection Type Clamp
Material Steel Standards UL E15170
UPC 785991919134

Packages

25 - UNIT - (25)