Description
Steel City® Oval service cable cap with split insulator. Made of steel. Suitable for use with 3No.3-2 cable.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Steel City® |
| Item Name | Cable Cap | Type | Cable Caps |
| Size | 3 - 2 AWG | Connection Type | Clamp |
| Material | Steel | Standards | UL E15170 |
| UPC | 785991919134 |
Packages
| 25 - UNIT - (25) |