Abbotsford
ABBCI6106IT

ABB CI6106-IT 3/4 inch Iberville Straight Insulated Liquidtight Conduit Fitting

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CI6106-IT

Description

Straight insulated liquid tight connector. Heavy duty malleable iron. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O-ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Liquidtight Connector Type Straight
Trade Size 3/4 in Connection Threaded
Material Malleable Iron Color/Finish Electro Zinc Plated
Temperature Rating -25 to 90 °C Includes Separable Screw Gland
Standards cULus Listed Application For Liquidtight Needs
UPC 622538752062

Packages

1 - UNIT - 1