Abbotsford
ABBCI6110IT

ABB CI6110-IT 1-1/4 inch Iberville Straight Insulated Liquidtight Conduit Fitting

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CI6110-IT

Description

Straight insulated liquidtight connector. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 1-1/4 in Length 2-1/4 in
Connection Threaded Thread Length 17.46 mm
Material Malleable Iron Throat Type Insulated
Standards cULus Listed Application Conduit Fittings for Liquidtight Needs
UPC 622538752109

Packages

1 - UNIT - 1