Description
Insulated throat liquidtight connector are zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Iberville® |
| Item Name | Liquidtight Connector | Type | 90° |
| Trade Size | 1 in | Connection | 90 Degree |
| Material | Malleable Iron | Color/Finish | Electro Zinc-Plated |
| Standards | cULus Listed | Application | For Conduit Fittings for Liquidtight Needs |
| UPC | 622538754080 |
Packages
| 1 - UNIT - 1 |