Abbotsford
APPST45125

APPLETON GROUP CANADA LTD ST45125 Connector plain throat 45° mallb iron 1-1/4in

Price $67.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ST45125

Description

Plain throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 45°, 1-Piece, 1-Inlet Trade Size 1-1/4 in
Length 87.3 mm Connection Threaded x Compression
Thread Length 16 mm Material Malleable Iron
Color/Finish Chromium Plated/Epoxy Powder Coated Throat Type Plain
Series/Model ST Includes Polypropylene Sealing Ring, Locknut
Standards UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381680257

Packages

5 - UNIT - (5)