Description
Plain throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.
Specifications
| Brand Name | Appleton | Type | 45°, Flexible, 1-Piece |
| Connection | Threaded x Compression | Material | Malleable Iron |
| Standards | Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381680400 |
Packages
| 1 - UNIT - 1 |