Description
Plain throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector |
| Type | 45°, Flexible, 1-Piece | Trade Size | 2 in |
| Length | 111.3 mm | Connection | Threaded x Compression |
| Thread Length | 17.5 mm | Material | Malleable Iron |
| Color/Finish | Chromium Plated/Epoxy Powder Coated | Throat Type | Plain |
| Series/Model | ST | For Use With | Liquidtight Flexible Metal Conduit |
| Standards | Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381680356 |
Packages
| 1 - UNIT - 1 |