Abbotsford
APPST45400

EGS ST45400 Connector plain throat 45° malleable iron 4in

Price $564.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST45400

Description

Plain throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.

Specifications

Brand Name Appleton Type 45°, Flexible, 1-Piece
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381680509

Packages

1 - UNIT - 1