Abbotsford
APPST90100

EGS ST90100 1 IN 90 DEG LFMC CONN

Price $33.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST90100

Description

ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 3/4 IN, Standard: Class I, Divisio

Specifications

Brand Name Appleton Sub Brand Liquidtight ST™
Item Name Liquidtight Conduit Connector Type 90°
Trade Size 1 in Connection Threaded x Compression
Material Malleable Iron Color/Finish Zinc Electroplate, Chromate and Epoxy Powder Coat/Zinc Electroplate
Throat Type Plain Series/Model ST Series
For Use With Liquidtight Flexible Metal Conduit Standards Class I, Division 2, UL Standard 514B, UL Listed E-11853, CSA Standard C22.2 No. 18.3, CSA Certified 065178, NEMA: FB-1
Application Provides a Dependable Connection for Liquidtight Flexible Metal Conduit UPC 781381680554

Packages

5 - UNIT - (5)