Abbotsford
APPST9038

EGS ST9038 3/8 IN 90DEG LFMC CONN

Price $15.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST9038

Description

ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standar

Specifications

Brand Name Appleton Item Name Liquidtight Conduit Connector
Type Straight, 90°, Flexible Trade Size 3/8 x 1/2 in
Length 1-1/4 in Connection Threaded x Compression
Material Malleable Iron Color/Finish Zinc Electroplated/Chromate Epoxy Powder Coated
Throat Type Plain Series/Model ST Series
For Use With Liquidtight Flexible Metallic Conduit Standards UL Listed File Number 514B, E14814, CSA Certified File Number C22.2, 18.3, 065178, Class I, Division 2, NEMA FB-1
Application For Liquidtight Flexible Metal Conduit UPC 781381680059

Packages

25 - UNIT - (25)