Abbotsford
APPST9075

APPLETON GROUP CANADA LTD ST9075 3/4 IN 90DEG LFMC CONN

Price $20.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ST9075

Description

ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Divis

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 90° Trade Size 3/4 in
Connection Threaded x Compression Diameter 1.7 in
Thread Length 0.63 in Material Steel
Color/Finish Epoxy Powder Coated/Electro Zinc Plated Throat Type Plain
Series/Model ST For Use With Liquidtight Flexible Metal Conduit
Includes Polypropylene Sealing Ring Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1
Application For Wet Locations UPC 781381680158

Packages

10 - UNIT - (10)