Description
ST Series 90 DEG Liquidtight Connector With Plain Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Divis
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector |
| Type | 90° | Trade Size | 3/4 in |
| Connection | Threaded x Compression | Diameter | 1.7 in |
| Thread Length | 0.63 in | Material | Steel |
| Color/Finish | Epoxy Powder Coated/Electro Zinc Plated | Throat Type | Plain |
| Series/Model | ST | For Use With | Liquidtight Flexible Metal Conduit |
| Includes | Polypropylene Sealing Ring | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, 065178, Class I, Division 2, NEMA FB-1 |
| Application | For Wet Locations | UPC | 781381680158 |
Packages
| 10 - UNIT - (10) |