Abbotsford
APPST100HL

APPLETON GROUP CANADA LTD ST100 1 IN LFMC CONN

Price $16.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ST100

Description

ST Series Straight Liquidtight Connector With Plain Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Class I,

Specifications

Brand Name Appleton Sub Brand Liquidtight ST™
Item Name Liquidtight Conduit Connector Type Straight
Trade Size 1 in Length 1.63 in
Connection Threaded x Compression Diameter 1.81 in
Material Steel Color/Finish Zinc Electroplate
Throat Type Plain Series/Model ST Series
For Use With Liquidtight Flexible Metal Conduit Standards Class I, Division 2, UL Standard 514B, UL Listed E-11853, CSA Standard C22.2 No. 18.3, CSA Certified 065178, NEMA: FB-1
Application Provides a Dependable Connection for Liquidtight Flexible Metal Conduit UPC 781381679404

Packages

5 - UNIT - (5)