Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.63 IN Length X 1.81 IN Height, Thread Length: 3/4 IN, Standard: Class I,
Specifications
| Brand Name | Appleton | Sub Brand | Liquidtight ST™ |
| Item Name | Liquidtight Conduit Connector | Type | Straight |
| Trade Size | 1 in | Length | 1.63 in |
| Connection | Threaded x Compression | Diameter | 1.81 in |
| Material | Steel | Color/Finish | Zinc Electroplate |
| Throat Type | Plain | Series/Model | ST Series |
| For Use With | Liquidtight Flexible Metal Conduit | Standards | Class I, Division 2, UL Standard 514B, UL Listed E-11853, CSA Standard C22.2 No. 18.3, CSA Certified 065178, NEMA: FB-1 |
| Application | Provides a Dependable Connection for Liquidtight Flexible Metal Conduit | UPC | 781381679404 |
Packages
| 5 - UNIT - (5) |