Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.69 IN Length X 5 IN Height, Thr
Specifications
| Brand Name | Appleton | Type | Straight |
| Connection | Threaded x Compression | Material | Malleable Iron |
| Standards | Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381280587 |
Packages
| 1 - UNIT - 1 |