Abbotsford
APPST350

EGS ST350 3-1/2 IN LFMC CONN

Price $404.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST350

Description

ST Series Straight Liquidtight Connector With Plain Throat, Size: 3-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 3.69 IN Length X 5 IN Height, Thr

Specifications

Brand Name Appleton Type Straight
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381280587

Packages

1 - UNIT - 1