Abbotsford
APPST38HL

APPLETON GROUP CANADA LTD ST38 3/8 IN LFMC CONN

Price $7.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:ST38

Description

ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.63 IN,

Specifications

Brand Name Appleton Item Name Liquidtight Conduit Connector
Type Straight, Flexible Trade Size 3/8 x 1/2 in
Length 1.44 in Connection Threaded x Compression
Material Steel Color/Finish Zinc Electroplated
Throat Type Plain Series/Model ST Series
For Use With Liquidtight Flexible Metallic Conduit Packaging Quantity 100/Pack
Standards UL Listed File Number 514B, E14814, CSA Certified File Number C22.2, 18.3, 065178, Class I, Division 2, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381678957

Packages

25 - UNIT - (25)