Description
ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.63 IN,
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Conduit Connector |
| Type | Straight, Flexible | Trade Size | 3/8 x 1/2 in |
| Length | 1.44 in | Connection | Threaded x Compression |
| Material | Steel | Color/Finish | Zinc Electroplated |
| Throat Type | Plain | Series/Model | ST Series |
| For Use With | Liquidtight Flexible Metallic Conduit | Packaging Quantity | 100/Pack |
| Standards | UL Listed File Number 514B, E14814, CSA Certified File Number C22.2, 18.3, 065178, Class I, Division 2, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381678957 |
Packages
| 25 - UNIT - (25) |