Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1-1/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Dimensions: 2 IN Length X 2.31 IN Heigh
Specifications
| Brand Name | Appleton | Item Name | Liquidtight Connector |
| Type | Straight, 1-Piece, 1-Inlet | Trade Size | 1-1/4 in |
| Length | 50.8 mm | Connection | Threaded x Compression |
| Thread Length | 16 mm | Material | Malleable Iron |
| Color/Finish | Chromium Plated/Epoxy Powder Coated | Throat Type | Insulated |
| Series/Model | ST | Includes | Polypropylene Sealing Ring, Locknut |
| Standards | UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
| UPC | 781381681100 |
Packages
| 5 - UNIT - (5) |