Abbotsford
APPSTB38

EGS STB38 3/8 IN INSUL LFMC CONN

Price $19.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STB38

Description

STB Series Straight Liquidtight Connector With Insulated Throat, Size: 3/8 IN Flex, 1/2 IN Hub, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1.13 IN Height, Thread Length: 0.6

Specifications

Brand Name Appleton Type Straight, One-Piece
Connection Threaded x Compression Material Steel
Standards Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381680905

Packages

25 - UNIT - (25)