Abbotsford
APPSTB4575

APPLETON GROUP CANADA LTD STB4575 3/4 IN 45D INSUL LFMC CONN

Price $40.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB4575

Description

STB Series 45 DEG Liquidtight Connector With Insulated Throat, Size: 3/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I,

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 45°, Flexible, 1-Piece Trade Size 3/4 in
Length 60.5 mm Connection Threaded x Compression
Thread Length 16 mm Material Malleable Iron
Color/Finish Chromium Plated/Epoxy Powder Coated Throat Type Insulated
Series/Model STB For Use With Liquidtight Flexible Metal Conduit
Standards Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381681506

Packages

25 - UNIT - (25)