Abbotsford
APPSTB45100

EGS STB45100 1 IN 45D INSUL LFMC CONN

Price $74.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STB45100

Description

STB Series 45 DEG Liquidtight Connector With Insulated Throat, Size: 1 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 3/4 IN, Standard: Class I, D

Specifications

Brand Name Appleton Type 45°, Flexible, 1-Piece
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381681704

Packages

5 - UNIT - (5)