Abbotsford
APPSTB4538

APPLETON GROUP CANADA LTD STB4538 Liquidtight Connector 45°, Flexible, 1-Piece

Price $30.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB4538

Description

Insulated throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 45°, Flexible, 1-Piece Trade Size 3/8 in
Length 51.1 mm Connection Threaded x Compression
Thread Length 16 mm Material Malleable Iron
Color/Finish Chromium Plated/Epoxy Powder Coated Throat Type Insulated
Series/Model STB For Use With Liquidtight Flexible Metal Conduit
Standards Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381681407

Packages

25 - UNIT - (25)