Abbotsford
APPSTB50

APPLETON GROUP CANADA LTD STB50 1/2 IN INSUL LFMC CONN

Price $19.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB50

Description

STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1/2 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1-1/4 IN Height, Thread Length: 0.63 IN, Standard:

Specifications

Brand Name Appleton Item Name Insulated Liquidtight Connector
Type Straight, One-Piece Trade Size 1/2 in
Length 36.6 mm Connection External Threaded
Thread Length 16 mm Material Steel
Color/Finish Electro Zinc Plated Throat Type Insulated
Series/Model ST Standards UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1
Application For Liquidtight Flexible Metal Conduit UPC 781381680950

Packages

25 - UNIT - (25)