Description
STB Series Straight Liquidtight Connector With Insulated Throat, Size: 1/2 IN, Connection: Threaded X Compression, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1.44 IN Length X 1-1/4 IN Height, Thread Length: 0.63 IN, Standard:
Specifications
| Brand Name | Appleton | Item Name | Insulated Liquidtight Connector |
| Type | Straight, One-Piece | Trade Size | 1/2 in |
| Length | 36.6 mm | Connection | External Threaded |
| Thread Length | 16 mm | Material | Steel |
| Color/Finish | Electro Zinc Plated | Throat Type | Insulated |
| Series/Model | ST | Standards | UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1 |
| Application | For Liquidtight Flexible Metal Conduit | UPC | 781381680950 |
Packages
| 25 - UNIT - (25) |