Abbotsford
APPSTB9050

APPLETON GROUP CANADA LTD STB9050 Connector insulated throat 90° mallb iron 1/2in

Price $27.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB9050

Description

Insulated throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 90°, Flexible, 1-Piece Trade Size 1/2 in
Length 69.9 mm Connection Threaded x Compression
Thread Length 16 mm Material Malleable Iron
Color/Finish Chromium Plated/Epoxy Powder Coated Throat Type Insulated
Series/Model STB For Use With Liquidtight Flexible Metal Conduit
Standards Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381681605

Packages

25 - UNIT - (25)