Abbotsford
APPSTB90125

APPLETON GROUP CANADA LTD STB90125 1-1/4 IN 90D INSUL LFMC CONN

Price $118.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB90125

Description

STB Series 90 DEG Liquidtight Connector With Insulated Throat, Size: 1-1/4 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class

Specifications

Brand Name Appleton Item Name Liquidtight Connector
Type 90°, 1-Piece, 1-Inlet Trade Size 1-1/4 in
Length 106.4 mm Connection Threaded x Compression
Thread Length 16 mm Material Malleable Iron
Color/Finish Chromium Plated/Epoxy Powder Coated Throat Type Insulated
Series/Model ST Includes Polypropylene Sealing Ring, Locknut
Standards UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381682107

Packages

5 - UNIT - (5)