Abbotsford
APPSTB90200

EGS STB90200 2 IN 90D INSUL LFMC CONN

Price $201.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:STB90200

Description

STB Series 90 DEG Liquidtight Connector With Insulated Throat, Size: 2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.69 IN, Standard: Class I,

Specifications

Brand Name Appleton Type 90°, Flexible, 1-Piece
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381682206

Packages

1 - UNIT - 1