Abbotsford
APPSTB9038

APPLETON GROUP CANADA LTD STB9038 Connector insulated throat 90° mallb iron 3/8in

Price $27.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:STB9038

Description

Insulated throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.

Specifications

Brand Name Appleton Item Name Liquidtight Connector with Insulated Throat
Type 90° Trade Size 3/8 in
Length 69.9 mm Connection Threaded x Compression
Diameter 9.525 mm Thread Length 16 mm
Material Malleable Iron Color/Finish Epoxy Powder Coated/Chromium Plated
Throat Type Insulated Series/Model STB
Standards Class I, Division 2, UL 514B, E14814, NEMA FB-1, CSA C22.2 No. 18.3, 065178 Application For Flexible Metal Conduit
UPC 781381681551

Packages

25 - UNIT - (25)