Abbotsford
GES11490LTCNI

ABB 1-1/4 inch Iberville® Insulated 90 Degree Liquidtight Connector, Malleable Iron

Price $84.7945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6310-IT

Description

Insulated throat liquidtight connector are zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type 90°
Trade Size 1-1/4 in Length 2-1/4 in
Connection Threaded Thread Length 17.46 mm
Material Malleable Iron Throat Type Insulated
Standards cULus Listed Application Conduit Fittings for Liquidtight Needs
UPC 622538754103

Packages

1 - UNIT - 1