Abbotsford
GES1290LTCNI

ABB 1/2 inch Iberville® Insulated 90 Degree Liquidtight Connector, Malleable Iron

Price $18.5652 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6304-IT

Description

Liquidtight conduit fitting made of heavy-duty malleable iron. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O-ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type 90°, Insulated, Commercial Grade
Trade Size 1/2 in Connection Threaded
Material Malleable Iron Color/Finish Electro Zinc Plated
Temperature Rating -25 to 90 °C Standards cULus Listed
Application For Liquidtight Needs UPC 622538754042

Packages

1 - UNIT - 1