Description
Straight insulated liquidtight connector. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Insulated Liquidtight Connector | Type | Straight |
| Trade Size | 1/2 in | Connection | Straight |
| Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
| Throat Type | Insulated | Temperature Rating | -25 to 90 °C |
| Includes | Locknut | Standards | cULus Listed |
| Application | For Liquidtight Needs | UPC | 622538752048 |
Packages
| 50 - UNIT - (50) |