Abbotsford
GES190LTCNI

ABB 1 inch Iberville® Insulated 90 Degree Liquidtight Connector, Malleable Iron

Price $4,705.04 / C
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty C
Manufacturer:ABB
Manufacturer #:CI6308-IT

Description

Insulated throat liquidtight connector are zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Liquidtight Connector Type 90°
Trade Size 1 in Connection 90 Degree
Material Malleable Iron Color/Finish Electro Zinc-Plated
Standards cULus Listed Application For Conduit Fittings for Liquidtight Needs
UPC 622538754080

Packages

1 - UNIT - 1