Abbotsford
GES3490LTCNI

ABB 3/4 inch Iberville® Insulated 90 Degree Liquidtight Connector, Malleable Iron

Price $26.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6306-IT

Description

90° connector. Insulated throat. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Conduit Connector Type 90°, Insulated, Straight
Trade Size 3/4 in Connection 90 Degree
Material Malleable Iron Color/Finish Metallic/Electro Zinc Plated
Temperature Rating -25 to 90 °C Standards cULus Listed
Application Conduit Fittings for Liquidtight Needs UPC 622538754066

Packages

1 - UNIT - 1