Abbotsford

ABB 2442 Connector cable str zinc 1-1/4in 0.51 to 0.975in

Price $61.2157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2442
Country of origin:Canada

Description

Watertight fittings for oval cables - A design with two tapers inside the body a slow one and a fast one permits the stocking of fewer fittings for varied cable sizes and allows maximum take-up. The tapered neoprene bushings are resistant to oil, sunlight, and water. Hex gland and body take the same wrench opening and a stainless steel slip ring prevents cable from twisting as gland ring is being tightened. Threads on the body are tapered for water sealing.

Specifications

Brand Name Thomas & Betts Item Name Cable Connector
Type Straight Trade Size 1-1/4 in
Conductor Size 0.51 x 0.85 - 0.635 x 0.975 in Material Die-Cast Zinc
Color/Finish Metallic Thread Type NPT
Standards CSA 4484 Certified, UL E15170 Listed Application For Use to Connect Underground Feeder Cables to a Box or an Enclosure
UPC 786210024424

Packages

1 - UNIT - 1