Abbotsford

ABB ELECTRIFICATION CANADA INC 41-TB 1/2 CONNECTOR

Price $144.0271 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:41-TB

Description

1/2 Inch Steel Liquidtight Union With Electro Zinc Chromate Coating

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight, Revolving Thread Trade Size 1/2 in
Connection External Thread Material Steel
Color/Finish Chromium Plated Standards UL E23018, CSA Certified
Application For Threaded Hub UPC 786210000411

Packages

1 - UNIT - 1