Abbotsford

ABB ELECTRIFICATION CANADA INC 42-TB 3/4 CONNECTOR

Price $204.5840 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:42-TB

Description

3/4 Inch Steel Liquidtight Union With Electro Zinc Chromate Coating

Specifications

Brand Name ABB Type 45°, Insulated, Dust-Tight
Material Steel Standards CSA, UL E23018
Application For Threaded Hub UPC 786210000428

Packages

100 - UNIT - (100)