Description
Liquidtight flexible metal conduit fitting made of aluminum. UL Listed liquidtight and CSA Certi¿ed watertight.
Specifications
| Brand Name | Thomas & Betts | Item Name | Liquidtight Connector |
| Type | Straight | Trade Size | 4 in |
| Thread Length | 28.58 mm | Material | Aluminum |
| Color/Finish | Clear Chromate/Zinc-Plated | Thread Type | NPT |
| Standards | UL E23018 Listed, CSA Certified | Application | For LTA Flexible Aluminum Conduit |
| UPC | 786210838304 |
Packages
| 1 - UNIT - 1 |