Abbotsford
TAB5240AL

ABB 5240AL Connector 45° liquidtight conduit aluminium 4"

Price $1,069.7551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5240AL
Documents Documents

Description

Liquidtight flexible metal conduit fitting made of aluminum. UL Listed liquidtight and CSA Certi¿ed watertight.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight Trade Size 4 in
Thread Length 28.58 mm Material Aluminum
Color/Finish Clear Chromate/Zinc-Plated Thread Type NPT
Standards UL E23018 Listed, CSA Certified Application For LTA Flexible Aluminum Conduit
UPC 786210838304

Packages

1 - UNIT - 1