Abbotsford
TAB5241GR

ABB 5241GR Connector 45° liquidtight conduit grounding 3/8"

Price $44.8399 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5241GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name T&B IND FITTING Type Grounding Connectors-45 Degree
Material Iron Thread Type NPT
Standards UL E3060, CSA Application To Positively Bond Conduit to Box or Enclosure
UPC 786210899879

Packages

50 - UNIT - (50)