Abbotsford
TAB5247GR

ABB ELECTRIFICATION CANADA INC 5247GR Connector 45° grounding malleable iron 2"

Price $352.9132 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5247GR
Documents Documents

Description

Liquidtight flexible metal conduit angle fitting are constructed to accept high temperature flexible metal liquidtight conduit rated to 150°C. The fitting shall have a plastic throat insulator to protect conductors. Provide high quality ground contact. Single helical thread for easy installation into conduit. Rolled over edge to protect conductors. The fittings shall be able to terminate the conduit in either a threaded or threadless opening. Fittings shall conform to UL 514B.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type 45° Trade Size 2 in
Connection Threaded Material Malleable Iron
Color/Finish Chromate Coating/Electro Zinc-Plated Thread Type NPT
Temperature Rating 150 °C Standards UL E3060 Listed, CSA Certified
Application For Positively Bond Conduit to Box or Enclosure UPC 786210896151

Packages

1 - UNIT - 1