Abbotsford
TAB5244

ABB 5244 Non-Insulated Liquidtight Connector 45°, One-Piece

Price $67.6752 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5244
Documents Documents

Description

45° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 45°, One-Piece Trade Size 1 in
Length 57.15 mm Connection External Threaded
Thread Length 19.05 mm Material Malleable Iron
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052441

Packages

1 - UNIT - 1