Abbotsford

ABB 5246 Liquidtight Connector 45°

Price $131.2528 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5246
Documents Documents

Description

Liquidtight flexible metal conduit fitting. Made of malleable iron, tapered hub threads. With safe-edge ground cone and double bevel sealing ring (through 2 inch).

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45° Trade Size 1-1/2 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Standards UL E23018, CSA Certified
Application Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture UPC 786210052465

Packages

1 - UNIT - 1