Abbotsford
TAB5249GR

ABB ELECTRIFICATION CANADA INC 5249GR Connector 45° liquidtight conduit grounding 3"

Price $1,584.0943 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5249GR
Documents Documents

Description

Liquidtight flexible metal conduit grounding fitting made of steel. Designed with provision to install bonding jumper in several positions. Designed to accept mechanical or compression lug. Conforms with JIC requirements. All electro zinc plated and chromate coated except lugs. Used where external bonding jumper is required around liquidtight flexible metal conduit. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name ABB Item Name Connector
Type Liquidtight Trade Size 3 in
Length 5-1/4 in Diameter 4-1/2 in
Material Malleable Iron Color/Finish Metallic/Electro Zinc Plated/Chromate Coating
Throat Type Non-Insulated Thread Size 3 in
Thread Type NPT Degree of Protection IP66, IP67
Temperature Rating -20 °C to 105 °C Packaging Quantity 1/Pack
Standards CSA Certified, UL E3060 Listed Application For Positively Bond Conduit to Box or Enclosure
UPC 786210896175

Packages

1 - UNIT - 1