Abbotsford

ABB 5250 Liquidtight Connector 45°, Non-Insulated

Price $1,079.1029 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5250
Documents Documents

Description

Liquidtight flexible metal conduit fitting. Made of malleable iron, tapered hub threads. With safe-edge ground cone and double bevel sealing ring (through 2 inch).

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 45°, Non-Insulated Trade Size 4 in
Material Malleable Iron Color/Finish Zinc Chromate
Standards UL E23018, CSA Certified Application For Used Where Flexible Metal Raceway is Installed in Outdoor and Indoor Locations Where Exposed to Continuous or Intermittent Moisture
UPC 786210052502

Packages

1 - UNIT - 1