Abbotsford
TAB5250GR

ABB ELECTRIFICATION CANADA INC 5250GR Connector liquidtight malleable iron 2-4/0AWG 4"

Price $1,748.5062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5250GR
Documents Documents

Description

Liquidtight Non-insulated malleable iron grounding connector is used where external bonding jumper is required around liquidtight flexible metal conduit. To positively bond conduit to box or enclosure. Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture.

Specifications

Brand Name T&B IND FITTING Type Grounding Connectors-45 Degree
Material Iron Thread Type NPT
Standards UL E3060, CSA Application To Positively Bond Conduit to Box or Enclosure
UPC 786210896182

Packages

1 - UNIT - 1