Description
Liquidtight flexible metal conduit 90° angle grounding fitting.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Connector |
| Type | 90°, Non-Insulated, Grounding | Trade Size | 3/8 in |
| Material | Steel | Color/Finish | Zinc Chromate |
| Thread Type | NPT | Standards | UL E3060 |
| Application | For To Positively Bond Conduit to Box or Enclosure | UPC | 786210899923 |
Packages
| 50 - UNIT - (50) |