Abbotsford
TAB5251GR

ABB 5251GR Liquidtight Connector 90°, Non-Insulated, Grounding

Price $49.7098 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5251GR
Documents Documents

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type 90°, Non-Insulated, Grounding Trade Size 3/8 in
Material Steel Color/Finish Zinc Chromate
Thread Type NPT Standards UL E3060
Application For To Positively Bond Conduit to Box or Enclosure UPC 786210899923

Packages

50 - UNIT - (50)